641010 - 4X10 RGD Nip

Southwire Rough Electrical Com

  • $69.90 (Each)
  • $69.90 (Each)

  • $6,989.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
641010
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
641010
Description
4X10 RGD Nip
4IN X10IN Conduit Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338320901 / 00751338320901
Weight per unit
7.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.90 (Each)
Carton
$69.90 (Each)
Resources
Images
 
 
641010 - Small Image
 
641010 - Large Image
Attachments
 
 
641010 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
10 INCH
Descriptions
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Description
4X10 RGD NIP
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL, CSA APPROVAL; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
641010
GTIN
00751338320901
UPC
751338320901
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
STRAIGHT
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
7.75
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
You must have an account to view stock levels

* All prices subject to change.