64104 - 4X4 RGD Nip

Southwire Rough Electrical Com

  • $33.37 (Each)
  • $33.37 (Each)

  • $3,337.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
64104
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64104
Description
4X4 RGD Nip
4IN X4IN Conduit Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
751338320505 / 00751338320505
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.37 (Each)
Carton
$33.37 (Each)
Resources
Images
 
 
64104 - Small Image
 
64104 - Large Image
Attachments
 
 
64104 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
4 INCH
Descriptions
Description
4X4 RGD NIP
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL, CSA APPROVAL; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
64104
Brand
Southwire Rough Electrical Com
GTIN
00751338320505
UPC
751338320505
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
STRAIGHT
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
You must have an account to view stock levels

* All prices subject to change.