UHS50 - 1/2" Oil Tight Hole Seal

Unity Manufacturing

  • $9.37 (Each)
  • $9.37 (Each)

  • $93.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UHS50
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
UHS50
Description
1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1/2 In Mounting Hole Size, 1.38 In Size, 1 LB
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
761515600016 / 00761515600016
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.37 (Each)
Carton
$93.70 (Per 10)
Resources
Images
 
 
UHS50 - Small Image
 
UHS50 - Large Image
 
UHS50 - Large Image
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.38 in
Descriptions
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1/2 in Mounting Hole Size, 1.38 in Size, 1 lb
Short Description
Oil-Tight Hole Seal, Push-Button, Gray, 1/2 in
Description
1/2" OIL TIGHT HOLE SEAL
extra long description
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 1.38 INCH HOLE SIZE; 1/2 INCH HOLE CONDUIT SIZE
Additional Information
actuator type
Pushbutton
Mounting Hole Size
1/2 in
Standards Met
ANSI 61
Manufacturer Information
Brand
Unity Manufacturing
Manufacturers Part Number
UHS50
GTIN
00761515600016
UPC
761515600016
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
1 lb
Weight per each
1
Carton
10
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?