SUPPLY041 - Recyclepk 3.5 Gal Battery Recycling Pail

VEO

  • $187.50 (Each)
  • $187.50 (Each)

  • $1,875.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SUPPLY041
Manufacturer's Part Number
SUPPLY-041
Description
Recyclepk 3.5 Gal Battery Recycling Pail
Dry Cell Battery Recycling Pail, Dry Cell Battery Recycling Application, Dry Cell Battery Type, 10.58 In Height, 10 Ca Package Quantity, 50 LB Weight, 10.24 In (Bottom Dia.);11.45 In (Top Dia.) Width
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Lamps
UNSPSC
-
UPC/EAN/GTIN
89252211111
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.50 (Each)
Standard Packaging
$1,875.00 (Per 10)
Resources
Specifications Sheets
 
 
SUPPLY041 - Specification Sheet
Dimensions and Weight
Width
11.45 in (Top Dia.);10.24 in (Bottom Dia.)
Height
10.58 in
Descriptions
Product Type
Dry Cell Battery Recycling Pail
Long Description
Dry Cell Battery Recycling Pail, Dry Cell Battery Recycling Application, Dry Cell Battery Type, 10.58 in Height, 10 CA Package Quantity, 50 lb Weight, 10.24 in (Bottom Dia.);11.45 in (Top Dia.) Width
Short Description
Dry Cell Battery Recycling Pail, 50 lb, 10 CA
Description
RECYCLEPK 3.5 GAL BATTERY RECYCLING PAIL
Additional Information
Battery Type
Dry Cell
package quantity
10 CA
Manufacturer Information
Manufacturers Part Number
SUPPLY-041
Brand
VEOLIA ES TECH SOLUTIONS
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Packaging
Weight
50 lb
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Dry Cell Battery Recycling
You must have an account to view stock levels

* All prices subject to change.