LMUC1002 - 24V 20MA Sensor

Legrand-Wattstopper

  • $282.68 (Each)
  • $282.68 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LMUC1002
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMUC1002
Description
24V 20MA Sensor
<Div>The Lmuc-100 Low Profile Digital Ultrasonic Ceiling Mount Occupancy Sensor Uses Ultrasonic Diffusion Technology to Achieve 360° Occupancy Sensing For Energy-Efficient Control Of Lighting and Plug Loads. It Is A Digital Sensor, and Is Part Of A Wattstopper Digital Lighting Management (DLM) System.</Div>
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182926312 / 0754182926312 / 00754182926312
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.68 (Each)
Resources
Images
 
 
LMUC1002 - Small Image
 
LMUC1002 - Large Image
Other Links
 
 
LMUC1002 - Other
 
LMUC1002 - Other
Descriptions
Description
24V 20MA SENSOR
Product Type
Digital Ultrasonic Ceiling Mou NT Sensor, 1000 SQ FT
extra long description
WATT LMUC-100-2 Digital Ultrasonic
Long Description
<div>The LMUC-100 low profile Digital Ultrasonic Ceiling Mount Occupancy Sensor uses ultrasonic diffusion technology to achieve 360° occupancy sensing for energy-efficient control of lighting and plug loads. It is a digital sensor, and is part of a Wattstopper Digital Lighting Management (DLM) system.</div>
Features
Adjustable Time Delay, Sensitivity Adjustment, Indicator Lights
Additional Information
Number of Connections
2.0
Input Voltage
24 VDC
Voltage
24 VDC
Mounting Type
4 in Octagonal J-Box, Surface, Ceiling Tile
indoor/outdoor
Indoor
included
Spring Clips
Sensor Type
Occupancy
Manufacturer Information
Manufacturers Part Number
LMUC1002
Brand
Legrand-Wattstopper
GTIN
00754182926312
UPC
754182926312
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SENSOR
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
ROHS, UL, cUL, FCC part 15, RoHS, PEP
nema rating
WD 7-2000
You must have an account to view stock levels

* All prices subject to change.