2306 - NM Cover Clip 2300 Iv

Wiremold

  • $1.05 (Each)
  • $1.05 (Each)

  • $5.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2306
Manufacturer
Wiremold
Manufacturer's Part Number
2306
Description
NM Cover Clip 2300 Iv
<P>For Covering Joint Where Two Pieces Of 2300BAC Series Raceway Cover Come Together.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190007 / 0786776190007 / 00786776190007
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$5.25 (Per 5)
Resources
Images
 
 
2306 - Large Image
 
2306 - Small Image
Brochures
 
 
2306 - Brochure
Other Links
 
 
2306 - Other
 
2306 - Other
Descriptions
extra long description
WM 2306 NM COVER CLIP 2300 IVORY
Product Type
NM Cover Clip 2300 Ivory
Description
NM COVER CLIP 2300 IV
Short Description
2300 Cover Clip Fitting
Long Description
<p>For covering joint where two pieces of 2300BAC Series Raceway Cover come together.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2306
GTIN
00786776190007
UPC
786776190007
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.