PDB2CMFW - Data Box 2 CM Mod FW

Wiremold

  • $6.36 (Each)
  • $6.36 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
PDB2CMFW
Manufacturer
Wiremold
Manufacturer's Part Number
PDB2CMFW
Description
Data Box 2 CM Mod FW
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has Two 1/2'' Trade Size Kos. Accepts Two Front-Loaded Downward Facing Pass and Seymour Activate or Wiremold Open System Communication Modules.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Plastic Boxes
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
786776036046 / 0786776036046 / 00786776036046
Weight per unit
0.283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Resources
Images
 
 
PDB2CMFW - Large Image
 
PDB2CMFW - Small Image
Attachments
 
 
PDB2CMFW - Specification Sheet
Other Links
 
 
PDB2CMFW - Other
 
PDB2CMFW - Other
Descriptions
Description
DATA BOX 2 CM MOD FW
Long Description
<p>Surface mount box for use with Eclipse Raceway or standalone application. Has two 1/2'' trade size KOs. Accepts two front-loaded downward facing Pass and Seymour Activate or Wiremold Open System communication modules.</p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Product Type
Data Box 2 CM Mod FW
extra long description
WM PDB2CMFW DATA BOX 2 CM MOD FW
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PDB2CMFW
GTIN
00786776036046
UPC
786776036046
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.283
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.