391 - Bags 3/PKG

Nutone

  • $14.68 (Each)
  • $14.68 (Each)

  • $88.08 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
391
Manufacturer
Nutone
Manufacturer's Part Number
391
Description
Bags 3/PKG
Bags  Pack Of Three (3)
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Vacuum Systems & Accessories Mark as Incorrect
Suggest a New Category
Classification
Household Appliances
UNSPSC
47121607 - Vacuum cleaner supplies or accessories
UPC/GTIN
784891992407 / 00784891992407
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.68 (Each)
Standard Packaging
$88.08 (Per 6)
Resources
Images
 
 
391 - Small Image
 
391 - Large Image
Other Links
 
 
391 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.7
Descriptions
Product Type
Bag, Nutone, For Use With: CV350, CV352, CV353, CV450, CV653 & CV7
Description
BAGS 3/PKG
Long Description
Bags  pack of three (3)
Special Features
22.7 L bag; Three bags per package
Manufacturer Information
Brand
NuTone
GTIN
00784891992407
UPC
784891992407
Taxonomies, Classifications, and Categories
Category Description
Household Appliances
Type
Disposable Bag
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Use With CV350, CV352, CV353, CV450, CV653 And CV750 Power Units
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat