S203K32 - 3P 480V 32A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S203K32
Manufacturer
Abb
Manufacturer's Part Number
S203-K32
Description
3P 480V 32A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 32 Amps, 3 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019171678 / 4016779496162 / 00662019171678
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S203K32 - Small Image
 
S203K32 - Large Image
Other Links
 
 
S203K32 - Other
Attachments
 
 
S203K32 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 WTT
Voltage Rating
59120
interrupt rating
6 kA
amperage rating
32 W
Dimensions and Weight
Width
52.5mm
Length
69 Millimeters
Height
88mm
Descriptions
Description
3P 480V 32A BREAKER
Product Type
MCB S200 (SP) 3P 32A Courbe K
extra long description
ABB S203-K32 LEGACY SEE REPLACEMENT
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 32 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
S203-K32
Brand
ABB
GTIN
00662019171678
UPC
662019171678
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat