I0PA4P32SC35I - F32T8 Elec Blal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I0PA4P32SC35I
Manufacturer
Philips Advance
Manufacturer's Part Number
I0PA4P32SC35I
Description
F32T8 Elec Blal
Electronic Ballast, High Frequency; F32T8ES Lamp; Straight Lamp; 4 Lamp(S); 32 W Lamp Wattage; Input Voltage 120/277 V; Input Current 0.31 to 0.73 Ampere; Input Power 85/87 W; 50/60 HZ; 0.87 Ballast Factor; 10 Percent Maximum THD; Parallel Wiring
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
781087073513
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
I0PA4P32SC35I - Small Image
 
I0PA4P32SC35I - Large Image
Installation Sheets
 
 
I0PA4P32SC35I - Installation Sheet
Attachments
 
 
I0PA4P32SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
32 W
Number of Lamps
798
Lamp Type
F32T8ES
Dimensions and Weight
Size
9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Descriptions
Product Type
Electronic Linear Fluorescent Ballast
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; F32T8ES LAMP; STRAIGHT LAMP; 4 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120/277 V; INPUT CURRENT 0.31 TO 0.73 AMPERE; INPUT POWER 85/87 W; 50/60 HZ; 0.87 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; PARALLEL WIRING
Description
F32T8 ELEC BLAL
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
Input Power
85/87 W
Input Current
0.31 TO 0.73 AMPERE
Ballast Factor
0.87 IN
Maximum THD
10 PERCENT
Input Voltage
120/277 V
Minimum Starting Temperature
60 DEG F
Wiring
PARALLEL
Lamp Style
STRAIGHT
Manufacturer Information
Brand
Optanium[R]
Manufacturers Part Number
I0PA4P32SC35I
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
1.08
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of I0PA4P32SC35I.
Jump To:

Similar Items

Similar items are close alternatives to I0PA4P32SC35I, though they may not be 100% alike.

The Right Choice For A Broad Range Of New Construction and Retrofit Applications...
  • Our Part #: I0PA4P32N35I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 498857
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 10 ($231.70) ·
I0PA4P32N35I - Advance By Signify

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat