MCT122SLBKWH1K - MC 12/2 SL BK/WH 1000'

Afc Cable

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCT122SLBKWH1K
Manufacturer
Afc Cable
Manufacturer's Part Number
MCT122SLBKWH1K
Description
MC 12/2 SL BK/WH 1000'
MC Cable, Black;White, Made In Usa, 2 - Conductors, 1000 FT Overall Length, Carton Package Type, Solid Solid/Strand, 0.147 LB (Feet) Weight
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Armored Cable - BX - Ac - MC Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
-
UPC/EAN/GTIN
77680195401
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Mc Cable
Long Description
MC Cable, Black;White, Made in USA, 2 - Conductors, 1000 ft Overall Length, Carton Package Type, Solid Solid/Strand, 0.147 LB (Feet) Weight
Short Description
MC Cable, #12 AWG, Solid, 1000 ft L, 2 Conductors
Description
MC 12/2 SL BK/WH 1000'
Additional Information
Solid/Strand
Solid
Made in USA
yes
Manufacturer Information
Brand
Afc Cable
Manufacturers Part Number
MCT122SLBKWH1K
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Carton
Weight
0.147 LB (Feet)
Weight per each
0.147
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat