AFC75 - 3/4" MC Connector

Flexible Conduit

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 250 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFC75
Manufacturer
Flexible Conduit
Manufacturer's Part Number
0103-22-00
Description
3/4" MC Connector
AFC75 3/4 Ac/MC STL Conn
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
077680137333 / 00077680137333
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
AFC75 - Small Image
 
AFC75 - Large Image
Attachments
 
 
AFC75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel IN
Descriptions
Description
3/4" MC CONNECTOR
Long Description
AFC75 3/4 AC/MC STL CONN
Special Features
No locknut required; Unique 3-Way screw use with: Flat blade, #2 square drive or Phillips head; Positive grip clamp assures excellent grounding continuity and holding power; Tilt-in and tighten installation technique provides easy, fast and secure connections; Maximum wire protection provided by built-in red insulated throat bushing; UL listed for grounding 600 V or less; UL Listed concrete tight when taped; Anti-short bushing inspection hole
Product Type
AFC75 3/4" Ac/MC/FLX STL Conn 25PCS/CTN
Additional Information
Connector Type
Box Connector
Manufacturer Information
sub brand
AFC Fittings
Brand
Flexible Conduit
Manufacturers Part Number
0103-22-00
GTIN
00077680137333
UPC
077680137333
Taxonomies, Classifications, and Categories
Type
Armored Cable & Flexible Metal Conduit Connector
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
0.75 in
Packaging
Weight per foot
0.01
Carton
1
Package
250
Uses, Certifications, and Standards
Application
For Use With 1/2 IN Steel And Aluminum RW FSC, 0.57 - 0.795 IN Diameter MC Cable, 10/4, 10/5, 8/3, 8/4, 6/3 AWG Armored Cable
standard
UL 514B File Number E-164166, CSA File Number LR-84516, ANSI/NEMA FB-1, Federal Specification A-A-50552
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat