LEDDR10024 - 100W 24V Led Driver

American Lighting

  • $103.62 (Each)
  • $103.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDDR10024
Manufacturer
American Lighting
Manufacturer's Part Number
LED-DR100-24
Description
100W 24V Led Driver
Hardwire Driver, 24V DC, Constant Voltage, 1-100W, Curus
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
714176998299 / 00714176998299
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.62 (Each)
Resources
Images
 
 
LEDDR10024 - Small Image
 
LEDDR10024 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Product Type
Driver
Description
100W 24V LED DRIVER
Long Description
Hardwire Driver,24V Dc,Constant Voltage,1-100W,Curus
Additional Information
Voltage
12.00 IN
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
LED-DR100-24
GTIN
00714176998299
UPC
714176998299
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat