STLUWW100R - 100' Led Tape 27K (STL-Uww-100)

American Lighting

  • $571.00 (Each)
  • $571.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the STLUWW100R Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
100 STLUWW100PCS 1' Led Tape 27K (STL-Uww-100) 0 / 208 $5.71
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STLUWW100R
Manufacturer
American Lighting
Manufacturer's Part Number
STL-UWW-100
Description
100' Led Tape 27K (STL-Uww-100)
STD Grade Tape IP54, 24V, 2700K, 100FT RL 2.19W/FT, 5 TL-Conkit: Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
714176012520 / 00714176012520
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$571.00 (Each)
Resources
Images
 
 
STLUWW100R - Small Image
 
STLUWW100R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Product Type
Tape
Description
100' LED TAPE 27K (STL-UWW-100)
Long Description
STD GRADE TAPE IP54,24V,2700K,100FT RL 2.19W/FT, 5 TL-CONKIT: Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6' CABLE
Additional Information
Assembly/Kit
Yes
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
STL-UWW-100
GTIN
00714176012520
UPC
714176012520
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Tapes
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat