601000 - Wes 0601000 FC8T9/CW

Westinghouse Lighting

  • $4.26 (Each)
  • $4.26 (Each)

  • $51.12 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
601000
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0601000
Description
Wes 0601000 FC8T9/CW
22W T9 Circular Fluorescent Cool White 4-Pin Base, Hanging Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721060106 / 00030721060106
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Standard Packaging
$51.12 (Per 12)
Resources
Images
 
 
601000 - Small Image
 
601000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Description
WES 0601000 FC8T9/CW
Product Type
Light Bulb
Long Description
22W T9 Circular Fluorescent Cool White 4-Pin Base, Hanging Box
Additional Information
Category
Specialty Items
bulb type
T9
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0601000
GTIN
00030721060106
UPC
030721060106
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.42
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat