AP20044CD - 200A 4W4P Plug Assembly

Appleton

  • $1146.26 (Each)
  • $1,146.26 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP20044CD
Manufacturer
Appleton
Manufacturer's Part Number
AP20044CD
Description
200A 4W4P Plug Assembly
Powertite Grounding Style 1 Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 Awg - 250 MCM, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381447522 / 00781381447522
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,146.26 (Each)
Resources
Images
 
 
AP20044CD - Small Image
 
AP20044CD - Large Image
Attachments
 
 
AP20044CD - Specification Sheet
Other Links
 
 
AP20044CD - Other
 
AP20044CD - Other
Brochures
 
 
AP20044CD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Wire Size
2/0
amperage rating
200
Phase
3
Number of Wires
4
Poles
4
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Descriptions
Product Type
200A Plug Assy 4W4P ST1
Description
200A 4W4P PLUG ASSEMBLY
extra long description
APP AP20044CD 200A PLUG ASSY 4W4P S
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and connector body combination is NEMA 4X rated when wing nuts are fully tightened on connector body;Rough
Long Description
Powertite Grounding Style 1 Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum)
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AP20044CD
GTIN
00781381447522
UPC
781381447522
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Plug
Availability
Status
Inactive
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR20044 Receptacle And ARC20044CD Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
nema rating
3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AP20044CD.
Jump To:

Similar Items

Similar items are close alternatives to AP20044CD, though they may not be 100% alike.

200A 4 Pole 4 Wire Plug Assembly
  • Our Part #: VP204513
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP204513
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($972.50) ·
VP204513 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$972.50

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Four-Wire, Four-P...
  • Our Part #: AP20457
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AP20457
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,243.70) ·
AP20457 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,243.70

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to AP20044CD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AP20044CD Appleton Electric 00781381447522
AP20044E Appleton Electric 00781381131292
AP204511 Eaton Crouse-Hinds 00782274190945
AP204512 Eaton Crouse-Hinds 00782274190952
AP204513 Eaton Crouse-Hinds 00782274255095
AP20455 Eaton Crouse-Hinds 00782274039503
AP20457 Eaton Crouse-Hinds 00782274039602
AP20458 Eaton Crouse-Hinds 00782274039701
APL20455 Eaton Crouse-Hinds 00662276231252
APL20457 Eaton Crouse-Hinds 00782274254043
APL20458 Eaton Crouse-Hinds 00662276029200
HBL5200PS1W Hubbell Wiring Device-Kellems 00783585011547
VP204513 Killark 00783936833057
JPS2044F Thomas & Betts 00708917144762

* All prices subject to change.

Begin Live Chat