ME75100 - 3/4-1" Male Expansion

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
ME75100
Manufacturer
Appleton
Manufacturer's Part Number
ME75-100
Description
3/4-1" Male Expansion
Enlarger, Size: 3/4 X 1 In, Material: Turned Steel, Connection: Female Threaded X Male Threaded, Length: 1.44 In, Height: 1-3/4 In, Standard: Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Adapting An Outlet Hole to The Next La
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381630658 / 00781381630658
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ME75100 - Small Image
 
ME75100 - Large Image
Attachments
 
 
ME75100 - Specification Sheet
Other Links
 
 
ME75100 - Other
Features
connection
Female Threaded X Male Threaded
Material
Turned Steel
Dimensions and Weight
Size
3/4 X 1
Descriptions
Long Description
Enlarger, Size: 3/4 X 1 IN, Material: Turned Steel, Connection: Female Threaded X Male Threaded, Length: 1.44 IN, Height: 1-3/4 IN, Standard: CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1, For Adapting An Outlet Hole To The Next La
extra long description
APP ME75-100 3/4 TO 1 IN M ENLARGER
Product Type
3/4 to 1 In M Enlarger
Description
3/4-1" MALE EXPANSION
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
ME75-100
GTIN
00781381630658
UPC
781381630658
Taxonomies, Classifications, and Categories
Type
Enlarger
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.29
Carton
25
Package
250
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1
Application
For Adapting An Outlet Hole To The Next Larger Size Of Conduit
You must have an account to view stock levels

* All prices subject to change.