4492 - 6IN Plastic Bushing

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4492
Manufacturer
Arlington Industries
Manufacturer's Part Number
4492
Description
6IN Plastic Bushing
6" Plastic Insulated Bushing With A Temperature Rating Of 105 Degrees Celcius.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997044921 / 00018997044921
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4492 - Large Image
 
4492 - Small Image
Other Links
 
 
4492 - Other
 
4492 - Other
 
4492 - Other
Attachments
 
 
4492 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(7.461) x W(0.990) x H(0.990)
Descriptions
Long Description
6" Plastic insulated bushing with a temperature rating of 105 degrees celcius.
Product Type
6" Plastic Bushing
extra long description
ARL 4492 6" PLASTIC BUSHING
Description
6IN PLASTIC BUSHING
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
4492
GTIN
00018997044921
UPC
018997044921
Taxonomies, Classifications, and Categories
Type
1-Hole Aluminum Strap
Category Description
PVC ELBOWS
Trade Size
Trade Size
6
Packaging
Weight per each
0.24
Carton
5
Uses, Certifications, and Standards
Application
For Service Entrance Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat