FLB5540MB - Square Two Gang Brase Cover

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5540MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB5540MB
Description
Square Two Gang Brase Cover
Metallic Covers With Threaded Plugs. Two Gang. Brass. With Four Threaded Plugs.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220059 / 00018997220059
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB5540MB - Large Image
 
FLB5540MB - Small Image
Attachments
 
 
FLB5540MB - Specification Sheet
Other Links
 
 
FLB5540MB - Other
 
FLB5540MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass (Cover)
Material
METALLIC COVER
Shape
Metallic Cover
Material, Color, and Finish
Color
Brass (Cover)
Dimensions and Weight
Size
L(4.937) x W(4.662) x H(0.225)
Descriptions
extra long description
ARL FLB5540MB 2 GANG BRASS COVER 4
Long Description
Metallic covers with threaded plugs. Two gang. brass. with four threaded plugs.
Special Features
Brass two gang cover with four threaded plugs
Product Type
2 Gang Brass Cover 4 Plug
Description
SQUARE TWO GANG BRASE COVER
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB5540MB
GTIN
00018997220059
UPC
018997220059
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
Floor box cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat