FLBC8510BR - Plastic 1G Floor Brown

Arlington

  • $84.04 (Each)
  • $84.04 (Each)

  • $8,403.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8510BR
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8510BR
Description
Plastic 1G Floor Brown
Brown Non-Metallic Single Gang Frame Kit With Flip Lid Cover. Includes (1) 20A Decorator Style Receptacle, (1) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229656 / 00018997229656
Weight per unit
0.574 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.04 (Each)
Carton
$84.04 (Each)
Resources
Images
 
 
FLBC8510BR - Large Image
 
FLBC8510BR - Small Image
Attachments
 
 
FLBC8510BR - Specification Sheet
Other Links
 
 
FLBC8510BR - Other
 
FLBC8510BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Cover Type
Plastic Flip Lid
Dimensions and Weight
Size
L(4.260) x W(3.260) x H(0.312)
Descriptions
Product Type
Single Gang Brown Floo
extra long description
ARL FLBC8510BR SINGLE GANG BROWN FL
Description
PLASTIC 1G FLOOR BROWN
Long Description
Brown non-metallic single gang frame kit with flip lid cover. Includes (1) 20A decorator style receptacle, (1) gasket, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Additional Information
number of outlet
1
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8510BR
GTIN
00018997229656
UPC
018997229656
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.574
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat