FLBT6620GNL - 20A NKL PLT Trapdoor RCPT

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6620GNL
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBT6620GNL
Description
20A NKL PLT Trapdoor RCPT
6" Round Popup Cover, Nickel With Tamper Resistant, Gfci 20 Amp Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220554 / 00018997220554
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBT6620GNL - Large Image
 
FLBT6620GNL - Small Image
Attachments
 
 
FLBT6620GNL - Specification Sheet
Other Links
 
 
FLBT6620GNL - Other
 
FLBT6620GNL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Nickel
Material
Nickel
Shape
Nickel
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
L(5.866) x W(5.866) x H(3.500)
Descriptions
Long Description
6" round popup cover, nickel with tamper resistant, GFCI 20 amp receptacle.
Special Features
Trap Door Style
Description
20A NKL PLT TRAPDOOR RCPT
Product Type
NKL Pop-Up CVR /W Tamper Proof Recpt
extra long description
ARL FLBT6620GNL NKL POP-UP CVR /W T
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBT6620GNL
GTIN
00018997220554
UPC
018997220554
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
FLOOR BOXES
Packaging
Weight per each
1.6
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat