RPBA - 25545 105-130VAC Power Block

Banner

  • $158.00 (Each)
  • $158.00 (Each)
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
RPBA
Manufacturer
Banner
Manufacturer's Part Number
RPBA
Description
25545 105-130VAC Power Block
Power Block, 105 to 130 V Ac, 50/60 HZ, 0.306 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121004 - Power supply units
UPC/GTIN
662488255459 / 00662488255459
Weight per unit
0.306 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.00 (Each)
Resources
Images
 
 
RPBA - Small Image
 
RPBA - Large Image
Attachments
 
 
RPBA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
105 to 130 V ac
Descriptions
Product Type
Power Block
Description
25545 105-130VAC POWER BLOCK
Long Description
Power Block, 105 to 130 V ac, 50/60 Hz, 0.306 lb
Features
Maxi-Beam:Power Block, Range:Depends On Sensor;Input:105-130v Ac, Output:Spst Solid-State, Wiring Chamber.
Short Description
Power Block 105 to 130 VAC
Additional Information
Standards Met
cULListed;CSA Certified;CE
Manufacturer Information
Manufacturers Part Number
RPBA
Brand
Banner
GTIN
00662488255459
UPC
662488255459
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.306 lb
Weight per each
0.306
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat