ATR38X144SS6 - BLTF 3/8 X144" SS6 All Thread

Eaton

  • $459.55 (Per 12 Feet)
  • $38.30 (Per Foot)

  • $459.55 (Per 12 Feet)

  • $3,829.56 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR38X144SS6
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 3/8X144 SS6
Description
BLTF 3/8 X144" SS6 All Thread
Eaton B-Line Series All Threaded Rod, 144" H X 0.375" D, Steel, 730 LB Load Cap, 16" Thread Length
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011049201 / 00781011049201
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
12 Feet
Unit
$38.30 (Per Foot)
Carton
$459.55 (Per 12 Feet)
Resources
Images
 
 
ATR38X144SS6 - Large Image
 
ATR38X144SS6 - Small Image
Attachments
 
 
ATR38X144SS6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Descriptions
Description
BLTF 3/8 X144" SS6 ALL THREAD
Product Type
All Threaded Rod, 3/8"-16 Thread, 144" Len, SSL 316
extra long description
B-LINE ATR, 3/8X144 SS6 ALL THREADE
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series all threaded rod, 144" H x 0.375" D, Steel, 730 Lb load cap, 16" thread length
Special Features
Length 144 In, Load Capacity 730 Lb, Thread Series UNCR, Weight 29 Lb
Additional Information
dimensions
X X 144.0000 IN
Manufacturer Information
Manufacturers Part Number
ATR, 3/8X144 SS6
Brand
Eaton
GTIN
00781011049201
UPC
781011049201
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
minimum qty
12
Packaging
Weight per foot
2.4
Carton
12
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherWater and Wa
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat