B303138PLN - PHGR 3/8" PLN Beam Clamp

Eaton

  • $6.44 (Each)
  • $6.44 (Each)

  • $644.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B303138PLN
Manufacturer
Eaton
Manufacturer's Part Number
B3031-3/8PLN
Description
PHGR 3/8" PLN Beam Clamp
Eaton B-Line Series C-Clamp, 2.21" H X 2" L X 1.13" W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011071004 / 00781011071004
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.44 (Each)
Carton
$6.44 (Each)
Resources
Attachments
 
 
B303138PLN - Specification Sheet
Images
 
 
B303138PLN - Large Image
Other Links
 
 
B303138PLN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
11/16 In
Descriptions
Long Description
Eaton B-Line series C-clamp, 2.21" H x 2" L x 1.13" W
Special Features
Includes Setscrew and Locknut, Rod Size 3/8 In-16 TPI, Design Load 350 Lb, Weight 25 Lb per 100
Description
PHGR 3/8" PLN BEAM CLAMP
Product Type
Light Duty Malleable C-Clamp, PLN
extra long description
B-LINE B3031-3/8PLN LIGHT DUTY MALL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Additional Information
dimensions
2.0000 IN X 1.1300 IN X 2.2100 IN
Manufacturer Information
Manufacturers Part Number
B3031-3/8PLN
Brand
Eaton
GTIN
00781011071004
UPC
781011071004
Taxonomies, Classifications, and Categories
Type
C-clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherUtilityInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat