B308SS4 - BLTD 1/2-13 THRD, 1/2" SSCRW SS4 Beam Clamp

Eaton B-Line Series

  • $125.44 (Each)
  • $125.44 (Each)

  • $12,544.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B308SS4
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B308SS4
Description
BLTD 1/2-13 THRD, 1/2" SSCRW SS4 Beam Clamp
Eaton B-Line Series Beam Clamps, 1500 LB, Steel, Safety Factor Of 5, Setscrew Included, Beam Clamp, 1/2"-13 Thread/Rod Size, 1/2-13 Screw Size, 7/8 Flange Width, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011862039 / 00781011862039
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.44 (Each)
Carton
$125.44 (Each)
Resources
Other Links
 
 
B308SS4 - Other
Images
 
 
B308SS4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
STAINLESS STEEL
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
Description
BLTD 1/2-13 THRD, 1/2" SSCRW SS4 BEAM CLAMP
Product Type
BM Clamp, 1/2"-13 Set Screw, 7/8" Max Flange, Stainless
extra long description
B-LINE B308SS4 BM CLAMP, 1/2"-13 SE
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series beam clamps, 1500 lb, Steel, Safety factor of 5, setscrew included, Beam clamp, 1/2"-13 thread/rod size, 1/2-13 screw size, 7/8 flange width, Stainless steel type 304
Special Features
Includes 1/2 In-13 TPI Setscrew, Rod Size 1/2 In-13 TPI, Load Capacity 1500 Lb, Weight 133 Lb per 100
Additional Information
dimensions
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B308SS4
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011862039
UPC
781011862039
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
1.45
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat