B44122AHDG - BLTD 5" HDG Beam Clamp

Eaton

  • $10.51 (Each)
  • $10.51 (Each)

  • $1,050.67 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B44122AHDG
Manufacturer
Eaton
Manufacturer's Part Number
B441-22AHDG
Description
BLTD 5" HDG Beam Clamp
Eaton B-Line Series Beam Clamps, 3.3750" H X 3" L X 2.3750" W, 1850 LBS Load Cap, 0.75" Beam Thickness, Hot-Dipped
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552718 / 00781011552718
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.51 (Each)
Carton
$10.51 (Each)
Resources
Attachments
 
 
B44122AHDG - Specification Sheet
Images
 
 
B44122AHDG - Large Image
Other Links
 
 
B44122AHDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
B-LINE B441-22AHDG BM CLAMP, 1 5/8
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 5" HDG BEAM CLAMP
Product Type
BM Clamp, 1 5/8" X 1 5/8" Back to Back CHNL, HD GLVD
Special Features
3 In Width X 2-3/8 In Depth X 5 In Height, Load Capacity 1200 Lb, Weight 93 Lb per 100
Long Description
Eaton B-Line series beam clamps, 3.3750" H x 3" L x 2.3750" W, 1850 Lbs load cap, 0.75" beam thickness, Hot-dipped
Additional Information
dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Manufacturers Part Number
B441-22AHDG
Brand
Eaton
GTIN
00781011552718
UPC
781011552718
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat