BCTS124 - BLTD 24", 12H CNDT Trapeze SPRT

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCTS124
Manufacturer
Eaton
Manufacturer's Part Number
BCTS1-24
Description
BLTD 24", 12H CNDT Trapeze SPRT
Eaton B-Line Series Conduit Trapeze Support, 2.62" H X 26" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 12 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038762836 / 00799038762836
Weight per unit
0.6409 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
BCTS124 - Specification Sheet
Images
 
 
BCTS124 - Large Image
 
BCTS124 - Small Image
Other Links
 
 
BCTS124 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
N/A
Finish
Pre-Galvanized
Descriptions
Product Type
24" Conduit Trapeze Support, Up to 1 -1/4" Emt / 1" RGD
extra long description
B-LINE BCTS1-24 24" CONDUIT TRAPEZE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 24", 12H CNDT TRAPEZE SPRT
Long Description
Eaton B-Line series conduit trapeze support, 2.62" H x 26" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 12 conduits
Additional Information
dimensions
26.0000 IN X 1.3125 IN X 2.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCTS1-24
GTIN
00799038762836
UPC
799038762836
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit trapeze support
Packaging
Weight per each
0.6409
Carton
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and W
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat