BM21427 - Self-Laminating Vinyl Wrap Around Labels 2.5 In H

Brady Worldwide, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM21427
Manufacturer
Brady Worldwide, Inc.
Manufacturer's Part Number
BM-21-427
Description
Self-Laminating Vinyl Wrap Around Labels 2.5 In H
Self-Laminating Vinyl Wrap Around Labels 2.5 In H X 1 In W WT, Clear RL/1000
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434590775 / 00888434590775
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BM21427 - Small Image
 
BM21427 - Large Image
 
BM21427 - Large Image
 
BM21427 - Large Image
 
BM21427 - Large Image
 
BM21427 - Large Image
Tech Bulletins
 
 
BM21427 - Tech Bulletin
Other Links
 
 
BM21427 - Other
 
BM21427 - Other
 
BM21427 - Other
 
BM21427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.264 in to 0.559 in
Shape
Rectangle
Material
Self-Laminating Vinyl
Material, Color, and Finish
Finish
Matte
Color
White, Clear
Dimensions and Weight
Thickness
0.004
Width
1
Height
2.5
Size
2.5 in H x 1 in W
Descriptions
Long Description
Self-Laminating Vinyl Wrap Around Labels 2.5 in H x 1 in W WT, Clear RL/1000
Special Features
Self Laminating & Wrap Around
Product Type
Label 2.5 X 1 Self-Lam Vinyl RL/1000
Features
Self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
extra long description
BRADY BM-21-427 Label 2.5 x 1 Self-
Description
SELF-LAMINATING VINYL WRAP AROUND LABELS 2.5 IN H
Additional Information
Temperature Range
-94 °F - 158 °F
labels per package
Roll of 1000 Labels
Manufacturer Information
Brand
Brady Worldwide, Inc.
Manufacturers Part Number
BM-21-427
GTIN
00888434590775
UPC
888434590775
Packaging
Weight per each
1.88
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat