M51MAGNET - Magnet (M511)

Brady®

  • $39.99 (Each)
  • $39.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M51MAGNET
Manufacturer
Brady®
Manufacturer's Part Number
M51-MAGNET
Description
Magnet (M511)
M511 Label Printer Accessory - Magnet
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
N/A
UPC/GTIN
888434623398 / 00888434623398
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Resources
Images
 
 
M51MAGNET - Large Image
 
M51MAGNET - Large Image
 
M51MAGNET - Small Image
Other Links
 
 
M51MAGNET - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
0.61
Height
2.59
Width
4.5
Descriptions
Long Description
M511 Label Printer Accessory - Magnet
Description
MAGNET (M511)
Product Type
M511 Label Printer Accessory - Magnet
extra long description
BRADY M51-MAGNET M511 Label Printer
Features
Use your M511 Label Printer just about anywhere. Magnet attaches the M511 printer to panels, I-beams and other magnetic-receptive surfaces during use or storage.
Additional Information
included
(1) Magnet Accessory(3) Attachment Screws
Manufacturer Information
Manufacturers Part Number
M51-MAGNET
Brand
Brady®
GTIN
00888434623398
UPC
888434623398
Taxonomies, Classifications, and Categories
Type
Magnet Attachment
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat