M6157427 - Self-Laminating Vinyl Wrap Around Labels 2.5" H

Brady®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M6157427
Manufacturer
Brady®
Manufacturer's Part Number
M6-157-427
Description
Self-Laminating Vinyl Wrap Around Labels 2.5" H
Self-Laminating Vinyl Wrap Around Labels 2.5 In H X 1.5 In W WT, Clear RL/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434596357 / 00888434596357
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M6157427 - Small Image
 
M6157427 - Large Image
 
M6157427 - Large Image
 
M6157427 - Large Image
 
M6157427 - Large Image
 
M6157427 - Large Image
Tech Bulletins
 
 
M6157427 - Tech Bulletin
Other Links
 
 
M6157427 - Other
 
M6157427 - Other
 
M6157427 - Other
 
M6157427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.28 in to 0.53 in
Shape
Rectangle
Material
Self-Laminating Vinyl
Material, Color, and Finish
Finish
Matte
Color
White, Clear
Dimensions and Weight
Thickness
0.004
Width
1.5
Height
2.5
Size
2.5 in H x 1.5 in W
Descriptions
extra long description
BRADY M6-157-427 Label 2.5 x 1.5 Se
Product Type
Label 2.5 X 1.5 Self-Lam Vinyl RL/100
Features
Self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
Description
SELF-LAMINATING VINYL WRAP AROUND LABELS 2.5" H
Long Description
Self-Laminating Vinyl Wrap Around Labels 2.5 in H x 1.5 in W WT, Clear RL/100
Special Features
Self Laminating & Wrap Around
Additional Information
Temperature Range
-94 °F - 158 °F
labels per package
Roll of 100 Labels
Manufacturer Information
Brand
Brady Worldwide, Inc.
Manufacturers Part Number
M6-157-427
GTIN
00888434596357
UPC
888434596357
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat