LL50CG - 4" LL Alu Conduit Body W/ C & G

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL50CG
Manufacturer
Bridgeport
Manufacturer's Part Number
LL-50CG
Description
4" LL Alu Conduit Body W/ C & G
Rigid and Imc Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747035509 / 0781747035509 / 00781747035509
Weight per unit
6.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LL50CG - Large Image
 
LL50CG - Small Image
 
LL50CG - Video
Attachments
 
 
LL50CG - Specification Sheet
Other Links
 
 
LL50CG - Other
 
LL50CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
4
Descriptions
Description
4" LL ALU CONDUIT BODY W/ C & G
Long Description
Rigid and IMC Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 4 Inch
Product Type
4" LL CVR/Gask Cond Bdy
extra long description
BPT LL-50CG 4" Ll Cvr/Gask Cond Bdy
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
LL-50CG
Brand
Bridgeport
GTIN
00781747035509
UPC
781747035509
Taxonomies, Classifications, and Categories
Type
Type LL Conduit Bodies w/Cover & Gasket
Trade Size
Trade Size
4
Packaging
Weight per each
6.325
Carton
1
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat