MLB47 - 2-1/2 Mogul LB

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLB47
Manufacturer
Bridgeport
Manufacturer's Part Number
MLB-47
Description
2-1/2 Mogul LB
Conduit Body, Mogul, Aluminum, Size 2-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747441478 / 0781747441478 / 00781747441478
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MLB47 - Large Image
 
MLB47 - Small Image
 
MLB47 - Video
Attachments
 
 
MLB47 - Specification Sheet
Other Links
 
 
MLB47 - Other
 
MLB47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
2.5
Descriptions
Long Description
Conduit Body, Mogul, Aluminum, Size 2-1/2 Inch
Description
2-1/2 MOGUL LB
Product Type
2-1/2" Mogul Conduit Body
extra long description
BPT MLB-47 2-1/2" MOGUL CONDUIT BOD
Manufacturer Information
Manufacturers Part Number
MLB-47
Brand
Bridgeport
GTIN
00781747441478
UPC
781747441478
Taxonomies, Classifications, and Categories
Type
Mogul Conduit Bodies
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Mogul style conduit body for use with threaded rigid/IMC conduit. Suitable for use in wet locations. Max wire fill is 3-400 MCM THHN, THWN, XHHW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat