1039760 - Combo Explosive Gas and Carbon Monoxide Alarm With

BRK Brands/Ademco/First Alert

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1039760
Manufacturer
BRK Brands/Ademco/First Alert
Manufacturer's Part Number
1039760
Description
Combo Explosive Gas and Carbon Monoxide Alarm With
Plug-In Gas & CO Alarm With Replacement Battery Backup That Has An Ez View Backlit Digital Display. Ac 120V With Silence Feature. Includes Electrochemical CO Sensor, A Metal Oxide Explosive Gas Sensor and A 9V Alkaline Battery.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46171613 - Gas detectors
UPC/EAN/GTIN
029054018540
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1039760 - Large Image
 
1039760 - Large Image
 
1039760 - Large Image
 
1039760 - Large Image
 
1039760 - Large Image
 
1039760 - Large Image
 
1039760 - Small Image
Attachments
 
 
1039760 - Specification Sheet
Other Links
 
 
1039760 - Other
 
1039760 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Long Description
Plug-in Gas & CO alarm with replacement battery backup that has an EZ view backlit digital display. AC 120V with Silence feature. Includes electrochemical CO sensor, a metal oxide explosive gas sensor and a 9V alkaline battery.
Product Type
Plug-In Explosive Gas/CO Combo Alarm
extra long description
BRK 1039760 Plug-in Explosive Gas/C
Features
Plug-in Gas & CO alarm with replacement battery backup that has an EZ view backlit digital display.
Description
COMBO EXPLOSIVE GAS AND CARBON MONOXIDE ALARM WITH
Additional Information
Operating Voltage
120V AC 60Hz Plug-in w/ 9V alkaline battery backup
Output Current
120V AC 60Hz Plug-in w/ 9V alkaline battery backup
dimensions
3.5in x 7.4in x 8.5in
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
alarm type
Audio
Sensor Type
Electrochemical / Metal Oxide
Manufacturer Information
Brand
BRK Brands/Ademco/First Alert
Manufacturers Part Number
1039760
Taxonomies, Classifications, and Categories
Type
Combination Explosive Gas & Carbon Monoxide Alarm
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.74
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Plug-in Electrical Outlet
Application
Single and or multiple station alarm specifically designed to detect carbon monoxide, propane and methane gases in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
standard
UL1484, UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat