1039796 - BRK First Alert 1039796 (SA303B) Battery Operated

First Alert

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1039796
Manufacturer
First Alert
Manufacturer's Part Number
1039796
Description
BRK First Alert 1039796 (SA303B) Battery Operated
Battery Powered Smoke Alarm With Replaceable Battery and Silence Feature. Includes Ionization Smoke Sensing Technology and A 9V Alkaline Battery.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46171613 - Gas detectors
UPC/GTIN
029054018724 / 00029054018724
Weight per unit
0.512 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1039796 - Large Image
 
1039796 - Large Image
 
1039796 - Large Image
 
1039796 - Large Image
 
1039796 - Large Image
 
1039796 - Small Image
Other Links
 
 
1039796 - Other
Attachments
 
 
1039796 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Long Description
Battery powered smoke alarm with replaceable battery and silence feature. Includes Ionization smoke sensing technology and a 9V Alkaline battery.
extra long description
BRK 1039796 Ion 9V Battery Smoke Al
Product Type
Ion 9V Battery Smoke Alarm
Features
Ionization battery powered smoke alarm with replaceable alkaline battery and silence feature.
Description
BRK FIRST ALERT 1039796 (SA303B) BATTERY OPERATED
Additional Information
Sensor Type
Ion
Manufacturer Information
Brand
BRK Brands/Ademco/First Alert
Manufacturers Part Number
1039796
GTIN
00029054018724
UPC
029054018724
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Packaging
Weight per each
0.512
Carton
1
Uses, Certifications, and Standards
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat