PR025 - Red Fire Extinguisher

First Alert

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PR025
Manufacturer
First Alert
Manufacturer's Part Number
PRO2-5
Description
Red Fire Extinguisher
Fire Extinguisher Designed For Multi-Purpose General Home Use, Rechargeable 1-A 10-B:C 2.5 LB. Dry Powder, Red, Includes Mounting Bracket
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Security & Access Equipment Mark as Incorrect
Suggest a New Category
Classification
Fire Extinguishers
UNSPSC
46191601 - Fire extinguishers
UPC/GTIN
029054000903 / 00029054000903
Weight per unit
5.4499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PR025 - Other
 
PR025 - Other
 
PR025 - Other
Images
 
 
PR025 - Small Image
 
PR025 - Large Image
 
PR025 - Large Image
Brochures
 
 
PR025 - Brochure
Attachments
 
 
PR025 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Cylinder Material
STEEL
Descriptions
Product Type
1-A:10-B:C Fire Extinguisher
Description
RED FIRE EXTINGUISHER
extra long description
BRK PRO2-5 1-A:10-B:C Fire Extingui
Long Description
Fire Extinguisher designed for multi-purpose general home use, Rechargeable 1-A 10-B:C 2.5 lb. Dry Powder, Red, includes mounting bracket
Features
Fire Extinguisher designed for multi-purpose general home use, Rechargeable.
Additional Information
Operating Pressure
100 psi (689kPa)
included
Mounting Bracket
Manufacturer Information
Manufacturers Part Number
PRO2-5
Brand
BRADY
GTIN
00029054000903
UPC
029054000903
Taxonomies, Classifications, and Categories
Category Description
FIRE EXTINGUISHERS
Type
Multipurpose Fire Extinguisher
Packaging
Weight per each
5.4499
Carton
1
Package
6
Uses, Certifications, and Standards
Application
This Fire Extinguisher fire extinguisher designed for multi-purpose household use to fight wood, paper, plastic, flammable liquids and electrical fires.
standard
UL299, UL711
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat