SC7010B - CRB-Mnox&Smoke Alarm

BRK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC7010B
Manufacturer
BRK
Manufacturer's Part Number
SC7010B
Description
CRB-Mnox&Smoke Alarm
Hardwired Combo Smoke & CO Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Photoelectric Smoke Sensing Technology, Electrochemical Carbon Monoxide Sensor and Two AA Alkaline Batteries.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054022806 / 00029054022806
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SC7010B - Small Image
 
SC7010B - Large Image
 
SC7010B - Large Image
 
SC7010B - Large Image
 
SC7010B - Large Image
 
SC7010B - Large Image
 
SC7010B - Large Image
 
SC7010B - Large Image
Other Links
 
 
SC7010B - Other
 
SC7010B - Other
 
SC7010B - Other
Brochures
 
 
SC7010B - Brochure
Attachments
 
 
SC7010B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
120V Ac Photo Smoke/CO Alarm
Long Description
Hardwired Combo smoke & CO Alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Photoelectric smoke sensing technology, electrochemical carbon monoxide sensor and two AA alkaline batteries.
Features
Hardwired Combo smoke & CO Alarm with replaceable battery backup
extra long description
BRK SC7010B 120V AC Photo Smoke/CO
Description
CRB-MNOX&SMOKE ALARM
Additional Information
Output Current
0.05 amps (standby/alarm)
Operating Voltage
120V AC 60Hz w/ 3V battery backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.0" diameter x 2.1" height
alarm type
Audio
Sensor Type
Photo / Electrochemical
Manufacturer Information
Brand
BRK
Manufacturers Part Number
SC7010B
GTIN
00029054022806
UPC
029054022806
Taxonomies, Classifications, and Categories
Type
Combination Smoke & Carbon Monoxide Alarm
Category Description
SMOKE DETECTORS
Packaging
Weight per each
0.74
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
Application
Single and or multiple station alarm specifically designed to detect smoke and carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings
standard
UL217, UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat