K2A29U - Two:6STR-250 Dual Rated

Burndy

  • $27.52 (Each)
  • $27.52 (Each)

  • $165.12 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K2A29U
Manufacturer
Burndy
Manufacturer's Part Number
K2A29U
Description
Two:6STR-250 Dual Rated
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 Awg (STR)-250 Kcmil, 3/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600108 / 00781810600108
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.52 (Each)
Carton
$165.12 (Per 6)
Resources
Images
 
 
K2A29U - Large Image
 
K2A29U - Small Image
 
K2A29U - Large Image
Specifications Sheets
 
 
K2A29U - Specification Sheet
Brochures
 
 
K2A29U - Brochure
Other Links
 
 
K2A29U - Other
 
K2A29U - Other
Attachments
 
 
K2A29U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2.56 in;65 mm
Descriptions
Description
TWO:6STR-250 DUAL RATED
Product Type
Conductor Lug
extra long description
BUR K2A29U TWO:6STR-250 DUAL RATED
Long Description
Conductor Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.56 in Overall Length, Screw Terminal, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Features
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Dimension T: 0.25 IN, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.5 IN, Dimension N: 0.5 IN, Set Screw Type: Allen Key, Installation Torque: 275 IN-LB, Width: 1.66 IN, Length: 2.56 IN, Height: 1.2 IN
Short Description
Conductor Lug, Non-Insulated, 2.56 in;65 mm, 600 V
Additional Information
Maximum Conductor Size
250 kcmil (Stranded)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Maximum Voltage Rating
600 V
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2A29U
sub brand
Burndy
GTIN
00781810600108
UPC
781810600108
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.19
Carton
6
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat