GDB1.6A - 250V Fast Acting Fuse

Eaton

  • $3.63 (Each)
  • $3.63 (Each)

  • $18.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GDB1.6A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-1.6A
Description
250V Fast Acting Fuse
Eaton GDB Series Fast-Acting Fuse 1.60A, 250 Vac or Less, 32 VDC (Self Certified), GDB-1-6a
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431781 / 00051712431781
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$18.15 (Per 5)
Resources
Attachments
 
 
GDB1.6A - Specification Sheet
Images
 
 
GDB1.6A - Large Image
 
GDB1.6A - Large Image
 
GDB1.6A - Small Image
Other Links
 
 
GDB1.6A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.60 A
Voltage Rating
250 Vac or less, 32 Vdc (self certified)
interrupt rating
35 AIC at 250 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
250V FAST ACTING FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
extra long description
BUSS GDB-1.6A BUSS SMALL DIMENSION
Long Description
Eaton GDB Series Fast-acting fuse 1.60A, 250 Vac or less, 32 Vdc (self certified), GDB-1-6A
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
dimensions
X X 0.7874 IN
Manufacturer Information
Manufacturers Part Number
GDB-1.6A
Brand
Eaton
GTIN
00051712431781
UPC
051712431781
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Frequency Rating
50
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
VDE,CE Marked,RoHS Compliant,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat