MDA20 - 20A 125V TD Ceramic Fuse

Cooper Bussmann North America

  • $9.27 (Each)
  • $9.27 (Each)

  • $46.35 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDA20
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDA-20
Description
20A 125V TD Ceramic Fuse
20A 250V 3AB - 1/4" X 1-1/4" Ceramic, Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712723084 / 00051712723084
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.27 (Each)
Carton
$46.35 (Per 5)
Resources
Images
 
 
MDA20 - Large Image
 
MDA20 - Small Image
Brochures
 
 
MDA20 - Brochure
Other Links
 
 
MDA20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 Amp
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
20A 125V TD CERAMIC FUSE
Product Type
Buss Small Dimension Fuse Slow Blow
Long Description
20A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse
Special Features
Interrupt Rating 1500 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
extra long description
EFSE MDA-20 BUSS SMALL DIMENSION FU
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDA-20
GTIN
00051712723084
UPC
051712723084
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Availability
Status
Inactive
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
standard
UL 248-14, CSA, CE
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDA20.
Jump To:

Similar Items

Similar items are close alternatives to MDA20, though they may not be 100% alike.

Eaton Mda Series Time-Delay Fuse 20A, 250 Vac, 125 VDC, 32 VDC (Self Certified),...
  • Our Part #: MDA20R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDA-20-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($46.40) ·
MDA20R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat