R2501003CR - 250V Fuse Block

Eaton

  • $168.26 (Each)
  • $168.26 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R2501003CR
Manufacturer
Eaton
Manufacturer's Part Number
R25100-3CR
Description
250V Fuse Block
Littelfuse LR251003C|Littelfuse LR251003CR|Marathon R100A3B|Mersen 21038R|Westinghse W213ka
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712147644 / 00051712147644
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.26 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Long Description
Littelfuse LR251003C|Littelfuse LR251003CR|Marathon R100A3B|Mersen 21038R|Westinghse W213KA
Special Features
100 Amp
Product Type
Buss Fuseblock Was 1BR018 R25100-3CR-BN
Description
250V FUSE BLOCK
extra long description
EFSE R25100-3CR BUSS FUSEBLOCK WAS
Additional Information
class
0.56 In Diameter X 2.00 In Length
Coil Voltage
100 Amp
coverage
Non-Indicating
Manufacturer Information
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Brand
Eaton
Manufacturers Part Number
R25100-3CR
GTIN
00051712147644
UPC
051712147644
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
Non-Indicating
Enclosure
Non-Indicating
standard
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R2501003CR.
Jump To:

Similar Items

Similar items are close alternatives to R2501003CR, though they may not be 100% alike.

Fuse Block 250VAC 250VDC Class R 100A 3-Pole Box With Reinforced Clip
  • Our Part #: 21038R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 21038R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($138.70) ·
21038R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$138.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to R2501003CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
R251003CR Eaton Bussmann 00051712147644
LR251003C SSAC n/a
LR251003CR SSAC n/a
R100A3B Marathon Special Products 00784337108706
21038R Mersen 00782001664664
W213KA Westinghouse n/a

* All prices subject to change.

Begin Live Chat