EGRD58 - Ground Ground Rod Driver

Nvent Erico

  • $694.38 (Each)
  • $694.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGRD58
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGRD58
Description
Ground Ground Rod Driver
Ground Rod Driver, 5/8" Max Dia
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856354482 / 8711893017533 / 00782856354482
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$694.38 (Each)
Resources
Other Links
 
 
EGRD58 - Other
 
EGRD58 - Other
 
EGRD58 - Other
 
EGRD58 - Other
Images
 
 
EGRD58 - Small Image
 
EGRD58 - Large Image
 
EGRD58 - Video
Attachments
 
 
EGRD58 - Specification Sheet
Brochures
 
 
EGRD58 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1,500-1,500
Descriptions
Product Type
GRD Rod Driver, Nom 5/8IN Rods
extra long description
NVENT EFS EGRD58 Grd Rod Driver, No
Short Description
DRIVER BODY WITH INS.5/8
Description
GROUND GROUND ROD DRIVER
Special Features
GRD ROD DRIVER,NOM 5/8 RODS
Long Description
Ground Rod Driver, 5/8" Max dia
Additional Information
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
EGRD58
GTIN
00782856354482
UPC
782856354482
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Driving Tools
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat