S61500FC90 - 1-1/2" SS316 Flex Connector Male 90

Calbrite

  • $117.92 (Per Foot)
  • $117.92 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61500FC90
Manufacturer
Calbrite
Manufacturer's Part Number
S61500FC90
Description
1-1/2" SS316 Flex Connector Male 90
Rigid Stainless Steel 316 Flex Connector 90 Degrees 1-1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Flexible Metallic Conduit
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656005924 / 00847656005924
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$117.92 (Per Foot)
Resources
Images
 
 
S61500FC90 - Large Image
Attachments
 
 
S61500FC90 - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Size
1-1/2"
Descriptions
extra long description
CAL S61500FC90 1-1/2" SS316 FLEX CO
Product Type
1-1/2" SS316 Flex Connector 90 Degree
Description
1-1/2" SS316 FLEX CONNECTOR MALE 90
Long Description
Rigid Stainless Steel 316 Flex Connector 90 Degrees 1-1/2" Trade Size
Manufacturer Information
Manufacturers Part Number
S61500FC90
Brand
CALBRITE
GTIN
00847656005924
UPC
847656005924
Taxonomies, Classifications, and Categories
Type
Stainless Steel Flex Connector
Packaging
Weight per foot
1.38
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1,700
standard
UL514B, ANSI
Application
Used to connect stainless flexible conduit to other fittings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat