A200M3CX - A 200M3CX

Eaton

  • $6092.03 (Each)
  • $6,092.03 (Each)
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
A200M3CX
Manufacturer
Eaton
Manufacturer's Part Number
A200M3CX
Description
A 200M3CX
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 480V/60 HZ Coil Voltage, 90A, Three-Pole, Size 3, 25 HP At 208V, 30 HP At 240V, 50 HP At 480, 600V, A200 Series
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Full Voltage Non-Reversing Control Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678231297 / 00786678231297
Weight per unit
9.9499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,092.03 (Each)
Resources
Images
 
 
A200M3CX - Small Image
 
A200M3CX - Large Image
 
A200M3CX - Large Image
 
A200M3CX - Large Image
Attachments
 
 
A200M3CX - Specification Sheet
Other Links
 
 
A200M3CX - Other
 
A200M3CX - Other
 
A200M3CX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Dimensions and Weight
Size
3
Height
4.63
Width
6.63
Depth
6.75
Descriptions
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
extra long description
ETN A200M3CX A 200M3CX
Product Type
A 200M3CX
Description
A 200M3CX
Special Features
Bulk Package
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 480V/60 Hz coil voltage, 90A, Three-pole, Size 3, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V, A200 series
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
A200M3CX
GTIN
00786678231297
UPC
786678231297
Taxonomies, Classifications, and Categories
Category Description
FULL VOLTAGE NON-REVERSING Control Starters
Packaging
Weight per each
9.9499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat