E34FB197LWG2A - Ind LGT FV 120VAC White Led W/Glass Lens

Eaton

  • $290.12 (Each)
  • $290.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E34FB197LWG2A
Manufacturer
Eaton
Manufacturer's Part Number
E34FB197LWG2A
Description
Ind LGT FV 120VAC White Led W/Glass Lens
Eaton E34 Pushbutton, Green, Corrosion Resistant Assembled Indicating Light, Standard Actuator, Led, Full Voltage, Nema 3, 3R, 3S, 4, 4X, 12, 13, 120 Vac, Bayonet Base, White, Glass, 120 V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114717202 / 00782114717202
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.12 (Each)
Resources
Tech Bulletins
 
 
E34FB197LWG2A - Tech Bulletin
Images
 
 
E34FB197LWG2A - Video
 
E34FB197LWG2A - Large Image
 
E34FB197LWG2A - Large Image
 
E34FB197LWG2A - Large Image
Other Links
 
 
E34FB197LWG2A - Other
 
E34FB197LWG2A - Other
 
E34FB197LWG2A - Other
Brochures
 
 
E34FB197LWG2A - Brochure
Attachments
 
 
E34FB197LWG2A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ind LGT FV 120VAC White Led W/Glass Lens
extra long description
ETN E34FB197LWG2A IND LGT FV 120VAC
Description
IND LGT FV 120VAC WHITE LED W/GLASS LENS
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Long Description
Eaton E34 pushbutton, Green, Corrosion Resistant Assembled Indicating Light, Standard actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 120 Vac, Bayonet base, White, Glass, 120 V
Additional Information
media
Yes
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34FB197LWG2A
GTIN
00782114717202
UPC
782114717202
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,FDA 3-A
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat