CHR7N7N5GSU - Bottom Fed Metered Ringless Surface Pop W/ 1 6-20R

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR7N7N5GSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR7N7N5GSU
Description
Bottom Fed Metered Ringless Surface Pop W/ 1 6-20R
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: GND Fault, Bottom, Surface, Circuits: 4, Center: Nema 5-20R2GFI, Left: Nema 5-20R2GFI, Right: Nema 6-20R2, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116153312 / 00782116153312
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CHR7N7N5GSU - Other
 
CHR7N7N5GSU - Other
 
CHR7N7N5GSU - Other
 
CHR7N7N5GSU - Other
 
CHR7N7N5GSU - Other
Brochures
 
 
CHR7N7N5GSU - Brochure
Attachments
 
 
CHR7N7N5GSU - Specification Sheet
Images
 
 
CHR7N7N5GSU - Large Image
 
CHR7N7N5GSU - Large Image
 
CHR7N7N5GSU - Large Image
 
CHR7N7N5GSU - Large Image
 
CHR7N7N5GSU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
8
Width
10
Depth
31
Descriptions
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
extra long description
ETN CHR7N7N5GSU BTM Fed MTRD RL Sur
Product Type
BTM Fed MTRD RL Surface Pop(1)620R(2)52
Description
BOTTOM FED METERED RINGLESS SURFACE POP W/ 1 6-20R
Long Description
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: Gnd fault, Bottom, Surface, Circuits: 4, Center: NEMA 5-20R2GFI, Left: NEMA 5-20R2GFI, Right: NEMA 6-20R2, Ringless
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHR7N7N5GSU
GTIN
00782116153312
UPC
782116153312
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHR7N7N5GSU.
Jump To:

Similar Items

Similar items are close alternatives to CHR7N7N5GSU, though they may not be 100% alike.

Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: Nema TT-30R Non-GRD Fault, C...
  • Our Part #: CHR9N9NKGSU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHR9N9NKGSU
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,307.96) ·
CHR9N9NKGSU - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,307.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat