65601832 - 16/2 Gy Speaker Cable

COD

  • $0.19 (Each)
  • $0.19 (Each)

  • $192.68 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65601832
Manufacturer's Part Number
65601832
Description
16/2 Gy Speaker Cable
Speaker Cable, U/S CL2R Additional Information, CL2R Cable Construction, Gray Color, Made In Usa, 2 - Conductors, 1000 FT Overall Length, Reel Package Type, Solid Solid/Strand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88739000005
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$0.19 (Each)
Resources
Specifications Sheets
 
 
65601832 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Short Description
Speaker Cable, Solid, Gray, 1000 ft, Reel
Product Type
Speaker Cable
Long Description
Speaker Cable, U/S CL2R Additional Information, CL2R Cable Construction, Gray Color, Made in USA, 2 - Conductors, 1000 ft Overall Length, Reel Package Type, Solid Solid/Strand
Additional Information
U/S CL2R
Description
16/2 GY SPEAKER CABLE
Additional Information
Solid/Strand
Solid
Cable Construction
CL2R
Made in USA
yes
Manufacturer Information
Brand
CONDUMEX INCORPORATED
Manufacturers Part Number
65601832
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat