SLD405830WHJB - 4" Surf Led TRM (No Hardware)

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD405830WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD405830WHJB
Description
4" Surf Led TRM (No Hardware)
"00080083705979|0080083|080083705979|08008370597|70597|SLD405830WHJB|4"" Surface Led DWNLT, Ic, 830, J Box Only|Cooper Lighting SLD405830WHJB|Cooperlighting SLD405830WHJB|Eaton / Cooper Lighting SLD405830WHJB|Eaton Cooper Lighting SLD405830WHJB|Eeton Cooper Lighting SLD405830WHJB|Halo - Cooper Lighting SLD405830WHJB|Halo SLD405830WHJB"
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Surface General Purpose Li Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083705979 / 00080083705979
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD405830WHJB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.10 (at 120V)
Wattage
12 W
Voltage Rating
120
Lamp Type
LED
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4" Surface Led DWNLT, Ic, 830, J Box Only
Description
4" SURF LED TRM (NO HARDWARE)
extra long description
ETNCL-CAN SLD405830WHJB 4" SURFACE
Long Description
"00080083705979|0080083|080083705979|08008370597|70597|SLD405830WHJB|4"" SURFACE LED DWNLT,IC,830,J BOX ONLY|Cooper Lighting SLD405830WHJB|CooperLighting SLD405830WHJB|Eaton / Cooper Lighting SLD405830WHJB|Eaton Cooper Lighting SLD405830WHJB|Eeton Cooper Lighting SLD405830WHJB|HALO - COOPER LIGHTING SLD405830WHJB|Halo SLD405830WHJB"
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD405830WHJB
sub brand
SLD4xJB LED
GTIN
00080083705979
UPC
080083705979
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD4 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.12
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 24;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;Washington State Energy Code
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat