SLD405840WH - 4" Surf Led DWNLT Retro

Halo

  • $81.12 (Each)
  • $81.12 (Each)
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
SLD405840WH
Manufacturer
Halo
Manufacturer's Part Number
SLD405840WH
Description
4" Surf Led DWNLT Retro
4" Surface Led Downlight, 120V, 80CRI, 4000K, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083714100 / 00080083714100
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.12 (Each)
Resources
Images
 
 
SLD405840WH - Large Image
 
SLD405840WH - Small Image
Attachments
 
 
SLD405840WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.2W
Voltage Rating
120V
Material
Die-Cast Aluminum
Lamp Type
LED
amperage rating
0.1A
Number of Lamps
1
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4" Surface Led DWNLT, Retrofit, Ic, 840
Description
4" SURF LED DWNLT RETRO
Long Description
4" Surface LED Downlight, 120V, 80CRI, 4000K, White
Special Features
Ultra-low profile surface downlight with downlighting distribution
extra long description
CLS SLD405840WH 4" SURFACE LED DWNL
Manufacturer Information
Manufacturers Part Number
SLD405840WH
Brand
HALO
GTIN
00080083714100
UPC
080083714100
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD4 LED
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat