SLD606830WH - 6" Led Surface Mount 30K White

Halo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606830WH
Manufacturer
Halo
Manufacturer's Part Number
SLD606830WH
Description
6" Led Surface Mount 30K White
"00080083697588|0080083|080083697588|08008369758|69758|SLD606830WH|6"" Surface Led DWNLT, Retrofit, Ic, 600, 830|Cooper Lighting SLD606830WH|Cooperlighting SLD606830WH|Eaton / Cooper Lighting SLD606830WH|Eaton Cooper Lighting SLD606830WH|Eeton Cooper Lighting SLD606830WH|Halo - Cooper Lighting SLD606830WH|Halo SLD606830WH"
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083697588 / 00080083697588
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606830WH - Small Image
 
SLD606830WH - Large Image
Attachments
 
 
SLD606830WH - Specification Sheet
Installation Sheets
 
 
SLD606830WH - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
amperage rating
0.102 (at 120V)
Wattage
12 W
Voltage Rating
120
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Finish
white
Style
(blank)
Descriptions
Product Type
6" Surface Led DWNLT, Retrofit, Ic, 600, 830
extra long description
ETNCL-CAN SLD606830WH 6" SURFACE LE
Description
6" LED SURFACE MOUNT 30K WHITE
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Long Description
"00080083697588|0080083|080083697588|08008369758|69758|SLD606830WH|6"" SURFACE LED DWNLT,RETROFIT,IC,600,830|Cooper Lighting SLD606830WH|CooperLighting SLD606830WH|Eaton / Cooper Lighting SLD606830WH|Eaton Cooper Lighting SLD606830WH|Eeton Cooper Lighting SLD606830WH|HALO - COOPER LIGHTING SLD606830WH|Halo SLD606830WH"
Manufacturer Information
Manufacturers Part Number
SLD606830WH
Brand
HALO
sub brand
SLD6 LED
GTIN
00080083697588
UPC
080083697588
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD6 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.8
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat