UC48T8132 - 48" 32W Undercounter T8 Lamp 30K

Metalux

  • $85.10 (Each)
  • $85.10 (Each)

  • $510.60 (Per 6)
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
UC48T8132
Manufacturer
Metalux
Manufacturer's Part Number
UC48T8132
Description
48" 32W Undercounter T8 Lamp 30K
48" 1 Lamp T8 32 Watt 120V Electronic Ballast Lamp Included
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083595884 / 00080083595884
Weight per unit
0.6833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.10 (Each)
Standard Packaging
$510.60 (Per 6)
Resources
Attachments
 
 
UC48T8132 - Specification Sheet
Other Links
 
 
UC48T8132 - Other
Images
 
 
UC48T8132 - Large Image
 
UC48T8132 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.267 at (120V)
Number of Lamps
1
Voltage Rating
120V
Wattage
32W
Ballast Type
N/A
Material
Steel
Lamp Type
T8
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
48 T8 Slim Profile Undercab, Eb, PP RKR
Description
48" 32W UNDERCOUNTER T8 LAMP 30K
extra long description
CLS UC48T8132 48 T8 SLIM PROFILE UN
Long Description
48" 1 lamp T8 32 watt 120V electronic ballast lamp included
Special Features
Post-painted housings and 100% acrylic non-yellowing lenses
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UC48T8132
GTIN
00080083595884
UPC
080083595884
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Packaging
Weight per each
0.6833
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat